discount codeFree shipping over 300

Applied at checkout

Carlisle RE16C24 - Opticlean™ 16-Compartment Divided Glass Rack Extender, Orange - Pkg Qty 6

Carlisle RE16C24 - Opticlean™ 16-Compartment Divided Glass Rack Extender, Orange - Pkg Qty 6

Item #: WBB637434

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$11.75 ea.

Price: $70.50 / Pkg of 6

Quantity

Popular item in this category

Customers Also Viewed

OptiClean™ 16-Compartment Divided Glass Rack Extender - Orange

Features:
  • Perfect for large cocktail glasses and delicate wine stems with oversize bowls
  • Compartment size: 4-7/16" x 4-7/16"
  • Accommodates glasses up to 4-3/16" in diameter

Product Specifications

  • DESCRIPTIONGlass Rack Extender
  • BRANDCarlisle
  • WIDTH INCHES19-3/4
  • HEIGHT INCHES1-3/4
  • COLOROrange
  • CASE QUANTITY6
  • CONSTRUCTIONPolypropylene
  • TRADEMARKOptiClean™
  • MANUFACTURER PART NUMBERRE16C24
  • COMPARTMENT WIDTH INCHES4-29/64
  • COMPARTMENT LENGTH INCHES4-29/64
  • OUTSIDE HEIGHT INCHES1-25/32
  • INSIDE HEIGHT INCHES1.57
  • LENGTH INCHES19-3/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle RE16C24 - Opticlean™ 16-Compartment Divided Glass Rack Extender, Orange - Pkg Qty 6

Carlisle RE16C24 - Opticlean™ 16-Compartment Divided Glass Rack Extender, Orange - Pkg Qty 6

Item #: WBB637434

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top