Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle RG49-214 - Opticlean™ 49-Compartment Glass Rack W/ 2 Extenders, Carlisle Blue - Pkg Qty 3
See all 54 items in product family

Carlisle RG49-214 - Opticlean™ 49-Compartment Glass Rack W/ 2 Extenders, Carlisle Blue - Pkg Qty 3

Item #: WBB637629

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $272.49 Save up to 55%
$40.95 each

Sold in packages of 3

Price: $122.85
Product Information
Customer Review
Product Q&A
OptiClean™ 49-Compartment Glass Rack W/ 2 Extenders - Carlisle Blue

Features:
  • Ideal for juice glasses, narrow champagne flutes, cordials, and shot glasses
  • Compartment size: 2-3/8" x 2-3/8"
  • Accommodates glasses up to 2-1/8" in diameter

Product Specifications

    • DESCRIPTIONGlass Rack
    • BRANDCarlisle
    • MANUFACTURERS PART NUMBERRG49-214
    • WIDTH INCHES19-3/4
    • HEIGHT INCHES7-1/8
    • COLORCarlisle Blue
    • MATERIALPolypropylene (PPY)
    • CASE QUANTITY3
    • OUTSIDE HEIGHT INCHES7.12
    • TRADEMARKOptiClean™
    • INSIDE HEIGHT INCHES6.36
    • LENGTH INCHES19-3/4
    • COMPARTMENT WIDTH INCHES2.36
    • COMPARTMENT LENGTH INCHES2.36

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!