discount codeFree shipping over 300

Applied at checkout

Carlisle RG9-314 - Opticlean™ 9-Compartment Glass Rack W/ 3 Extenders, Carlisle Blue - Pkg Qty 2

Carlisle RG9-314 - Opticlean™ 9-Compartment Glass Rack W/ 3 Extenders, Carlisle Blue - Pkg Qty 2

Item #: WBB637469

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$52.95 ea.

$482.16 up to 12% OFF

Price: $105.90 / Pkg of 2

Quantity

Popular item in this category

Customers Also Viewed

OptiClean™ 9-Compartment Glass Rack W/ 3 Extenders - Carlisle Blue

Features:
  • Use with large brandy snifters, grande margaritas, carafes, and other items with a wide diameter
  • Compartment size: 5-13/16" x 5-13/16"
  • Accommodates glasses up to 5-9/16" in diameter

Product Specifications

  • DESCRIPTIONGlass Rack
  • BRANDCarlisle
  • WIDTH INCHES19-3/4
  • HEIGHT INCHES8-3/4
  • COLORCarlisle Blue
  • CASE QUANTITY2
  • CONSTRUCTIONPolypropylene
  • TRADEMARKOptiClean™
  • MANUFACTURER PART NUMBERRG9-314
  • COMPARTMENT WIDTH INCHES5-53/64
  • COMPARTMENT LENGTH INCHES5-53/64
  • OUTSIDE HEIGHT INCHES8-23/32
  • INSIDE HEIGHT INCHES7.94
  • LENGTH INCHES19-3/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle RG9-314 - Opticlean™ 9-Compartment Glass Rack W/ 3 Extenders, Carlisle Blue - Pkg Qty 2

Carlisle RG9-314 - Opticlean™ 9-Compartment Glass Rack W/ 3 Extenders, Carlisle Blue - Pkg Qty 2

Item #: WBB637469

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top