Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle REW30S14 - Opticlean™ Newave™ 30-Compartment Glass Rack Extender, Carlisle Blue - Pkg Qty 6
See all 14 items in product family

Carlisle REW30S14 - Opticlean™ Newave™ 30-Compartment Glass Rack Extender, Carlisle Blue - Pkg Qty 6

Item #: WBB637466

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$9.10 each

Sold in packages of 6

Price: $54.60
Product Information
Customer Review
Product Q&A
OptiClean™ NeWave™ 30-Compartment Glass Rack Extender - Carlisle Blue

Features:
  • Holds 20% more glasses then comparable square compartmented glass racks
  • Reduces storage space, labor, needed rack inventory, and chemical usage by up to 20%
  • Rounded design holds glasses more securely in place resulting in less movement and breakage
  • Compartment sizes are designed to fit the most popular sizes of glasses and tumblers
  • Holds glasses up to 3.2" diameter

Product Specifications

    • DESCRIPTIONGlass Rack Extender
    • BRANDCarlisle
    • MANUFACTURERS PART NUMBERREW30S14
    • WIDTH INCHES19-3/4
    • HEIGHT INCHES3-3/16
    • COLORCarlisle Blue
    • MATERIALPolypropylene (PPY)
    • CASE QUANTITY6
    • OUTSIDE HEIGHT INCHES1.78
    • TRADEMARKOptiClean™ NeWave™
    • INSIDE HEIGHT INCHES1.5
    • LENGTH INCHES19-3/4
    • COMPARTMENT LENGTH INCHES3.12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed