discount codeFree shipping over 300

Applied at checkout

Carlisle RW3014 - Opticlean Newave 30-Compartment w/Integrated Extender 20-7/8", 20-7/8", 5-9/16" - Pkg Qty 4

Carlisle RW3014 - Opticlean Newave 30-Compartment w/Integrated Extender 20-7/8", 20-7/8", 5-9/16" - Pkg Qty 4

Item #: WBB637632

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$34.95 ea.

Price: $139.80 / Pkg of 4

Quantity

Popular item in this category

Customers Also Viewed

OptiClean™ NeWave™ 30-Compartment W/ Integrated Extender 20-7/8", 20-7/8", 5-9/16"

Features:
  • Holds 20% more glasses then comparable square compartmented glass racks
  • Reduces storage space, labor, needed rack inventory, and chemical usage by up to 20%
  • Rounded design holds glasses more securely in place resulting in less movement and breakage
  • Compartment sizes are designed to fit the most popular sizes of glasses and tumblers
  • 20-Compartment holds glasses up to 3.9" diameter
  • 30-Compartment holds glasses up to 3.2" diameter

Product Specifications

  • DESCRIPTIONGlass Rack
  • BRANDCarlisle
  • WIDTH INCHES19-3/4
  • HEIGHT INCHES5-13/16
  • COLORCarlisle Blue
  • CASE QUANTITY4
  • CONSTRUCTIONPolypropylene
  • TRADEMARKOptiClean™ NeWave™
  • MANUFACTURER PART NUMBERRW3014
  • COMPARTMENT LENGTH INCHES3-1/8
  • OUTSIDE HEIGHT INCHES5-9/16
  • INSIDE HEIGHT INCHES4.94
  • LENGTH INCHES19-3/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle RW3014 - Opticlean Newave 30-Compartment w/Integrated Extender 20-7/8", 20-7/8", 5-9/16" - Pkg Qty 4

Carlisle RW3014 - Opticlean Newave 30-Compartment w/Integrated Extender 20-7/8", 20-7/8", 5-9/16" - Pkg Qty 4

Item #: WBB637632

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top