discount codeFree shipping over 300

Applied at checkout

Carlisle 107123 - Save-All™ Silverware Tray 21-1/4"L x 11-1/2"W x 3-3/4"H, Grey - Pkg Qty 6

Carlisle 107123 - Save-All™ Silverware Tray 21-1/4"L x 11-1/2"W x 3-3/4"H, Grey - Pkg Qty 6

Item #: WBB637432

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$16.75 ea.

Price: $100.50 / Pkg of 6

Quantity

Popular item in this category

Customers Also Viewed

Save-All™ Silverware Tray 21-1/4", 11-1/2", 3-3/4" - Grey

Features:
  • Save-All™ Silverware Tray and heavy-duty bus boxes feature contoured handles for easy handling
  • These stackable boxes conserve storage space
  • Scuff, grease, and stain-resistant
  • Dishwasher safe
  • Silverware Tray measures 21-1/4" x 11-1/2" x 3-3/4" h
  • Save-All™ has separate compartments, one for flatware, one for plates and debris
  • Measures 22" x 17" x 5" h
  • BPA free

Product Specifications

  • DESCRIPTIONSilverware Tray
  • BRANDCarlisle
  • WIDTH INCHES11-1/2
  • HEIGHT INCHES3-3/4
  • COLORGray
  • CASE QUANTITY6
  • CONSTRUCTIONPolyethylene
  • TRADEMARKSave-All™
  • MANUFACTURER PART NUMBER107123
  • COMPARTMENT WIDTH INCHES--
  • COMPARTMENT LENGTH INCHES--
  • INSIDE HEIGHT INCHES3.0
  • LENGTH INCHES21.25
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 107123 - Save-All™ Silverware Tray 21-1/4"L x 11-1/2"W x 3-3/4"H, Grey - Pkg Qty 6

Carlisle 107123 - Save-All™ Silverware Tray 21-1/4"L x 11-1/2"W x 3-3/4"H, Grey - Pkg Qty 6

Item #: WBB637432

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top