discount codeFree shipping over 300

Applied at checkout

Lamber CC00049 - Dishwashing 10 Section Rack For Saucers, Plastic

Lamber CC00049 - Dishwashing 10 Section Rack For Saucers, Plastic

Item #: WBB2004580

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $10.25

Quantity

Customers Also Viewed

Lamber CC00049 - Dishwashing 10 Section Rack For Saucers, Plastic

10 section rack for saucer

Product Specifications

  • DESCRIPTIONDishwashing 10 Section Rack For Saucer
  • BRANDLamber
  • WIDTH INCHES3-1/2
  • HEIGHT INCHES2-1/4
  • COLOR--
  • MAX GLASS HEIGHT INCHES--
  • CONSTRUCTIONPlastic
  • MANUFACTURER PART NUMBERCC00049
  • LENGTH INCHES6
  • WARRANTY3 Months
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lamber CC00049 - Dishwashing 10 Section Rack For Saucers, Plastic

Lamber CC00049 - Dishwashing 10 Section Rack For Saucers, Plastic

Item #: WBB2004580

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top