Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
San Jamar 804BG-BK - Versa-Mat Pot & Pan Handle Holder, 3-1/2" x 6-1/2", Black

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

San Jamar 804BG-BK - Versa-Mat Pot & Pan Handle Holder, 3-1/2" x 6-1/2", Black

Item #: WBB507433

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 18.00
Product Information
Customer Review
Product Q&A
Versa-Mat™Handle Holder, 3.5X6.5, Black

Versa-Mat™Handle Holder, 3-1/2" x 6-1/2", quilted fire retardant exterior and interior, protects to 425°, black

Product Specifications

    • BRANDCrewWare
    • MANUFACTURERS PART NUMBER804BG-BK
    • TYPEInterior & Exterior
    • MATERIAL(S)BestGuard/Cotton (Fire retardant)
    • COLORBlack
    • SIZE3.5" x 6.5"
    • PACKAGE QUANTITYdozen
    • STYLEFire Retardant
    • PURPOSEHandle Holder

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!