Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kool-Tek® Puppet Mitts, 15"  w/Kevlar®

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Kool-Tek® Puppet Mitts, 15" w/Kevlar®

Item #: WBB378528

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 46.95
Product Information
Customer Review
Product Q&A
Kool-Tek® Puppet Mitts, 15" w/Kevlar®

Made of Nomex® fabric providing protection in temperatures up to 450°F, non-flammable safety and for long lasting durability. Provides full hand and forearm protection from high temperatures. The Kevlar® layer prevents temperature┬┐related injury that results from contact with temperatures from up to 1000°F (537°C). Puppet style allows hand to be in natural thumb over palm position. Ideal for handling flat sheet pans, trays, oven racks or other flat items. Qualifies as "appropriate hand protection" under OSHA code 1910.132 & 1910.138. Designed for commercial laundering. Remains in excellent condition, wash after wash. Color is Red. 1 Year Limited Warranty.

Product Specifications

    • BRANDSan Jamar®
    • MANUFACTURERS PART NUMBERKT0115K
    • DESCRIPTIONPuppet Mitt
    • COLORRed
    • SIZE15"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!