Take 15% off your entire order!

Offer applied at checkout

Oven/Freezer Mitt, 15" Long, Non Stick Silicone, Silver

Oven/Freezer Mitt, 15" Long, Non Stick Silicone, Silver

Item #: WBB506489

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $6.60

Save $0.33 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Oven/Freezer Mitt, 15" Long, Non Stick Silicone, Silver

Oven/Freezer Mitt, 15" long, non-stick Silicone coated, protects to 200°, one size fits all, silver

Product Specifications

  • BRANDCrewWare
  • MANUFACTURER PART NUMBER801SG15
  • DESCRIPTIONOven/Freezer Mitt
  • TYPESilicone
  • MATERIAL(S)Silicone
  • COLORSilver
  • SIZE15"
  • PACKAGE QUANTITYPair
  • PURPOSEOven mitt
  • STYLENon stick
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Oven/Freezer Mitt, 17" Long, Non Stick Silicone, Silver

Item #: B506490

Not Yet Rated

Usually ships in 4 to 7 days

$8.10

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Oven/Freezer Mitt, 15" Long, Non Stick Silicone, Silver

Oven/Freezer Mitt, 15" Long, Non Stick Silicone, Silver

Item #: WBB506489

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant