Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oven Mitt, 13", Protects To 500° Tan

Rollover image to zoom in

Click image to enlarge

See all 65 items in product family

Oven Mitt, 13", Protects To 500° Tan

Item #: WBB507427

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 9.90
Product Information
Customer Review
Product Q&A
Oven Mitt, 13", Protects To 500° Tan

Oven Mitt, 13", heavy duty institutional grade terry cloth, protects to 500°, tan

Product Specifications

    • BRANDCrewWare
    • MANUFACTURERS PART NUMBER813TM
    • TYPEProtects to 500 degrees
    • MATERIAL(S)Terry Cloth
    • COLORTan
    • SIZE13"
    • PACKAGE QUANTITYPair
    • STYLEInstitutional Grade
    • PURPOSEOven Mitt

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed