Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pot Holder, 8" Round,

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Pot Holder, 8" Round,

Item #: WBB507268

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 31.95
Product Information
Customer Review
Product Q&A
Pot Holder, 8" Round,

Pot Holder, 8" diameter, round, heavy duty 100- cotton terry cloth, protects to 400°F with intermittent use

Product Specifications

    • BRANDCrewWare
    • MANUFACTURERS PART NUMBER813RPH
    • TYPEProtects to 400 F w/ intermittent use
    • MATERIAL(S)100 Percent Cotton Heavy Duty Terry Cloth
    • COLORTan
    • SIZE8" Round
    • PACKAGE QUANTITYdozen
    • STYLERound heavy duty
    • PURPOSEPot Holder

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!