Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ultigrips®Oven Mitt, 13", Flame Resistant, Black

Rollover image to zoom in

Click image to enlarge

See all 65 items in product family

Ultigrips®Oven Mitt, 13", Flame Resistant, Black

Item #: WBB506702

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 19.00
Product Information
Customer Review
Product Q&A
Ultigrips®Oven Mitt, 13", Flame Resistant, Black

Ultigrips°Oven Mitt, 13", protects from -109° to 500° F, flame resistant, CR neoprene, black

Product Specifications

    • BRANDUltigrips
    • MANUFACTURERS PART NUMBERUCMX13BK
    • TYPEProtects to -109 to 500" degrees
    • MATERIAL(S)Neoprene
    • COLORBlack
    • SIZE13"
    • PACKAGE QUANTITYEach
    • STYLEFlame Resistant
    • PURPOSEOven Mitt

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed