Take 15% off your entire order!

Offer applied at checkout

Chef Designs Baggy Chef Pants, W/Zipper Fly, Black/White Check, Polyester/Cotton, 2XL

Chef Designs Baggy Chef Pants, W/Zipper Fly, Black/White Check, Polyester/Cotton, 2XL

Item #: WBB1618458

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$36.00 up to 20% OFF

Price: $28.95

Save $1.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Chef Designs Baggy Chef Pants, W/Zipper Fly, Black/White Check, Polyester/Cotton, 2XL



Features:
  • Model pt55
  • Baggy chef pants with zipper fly
  • Printed black and white check
  • Full elastic waist
  • Two on seam pockets and one back spade

Product Specifications

  • BRANDChef Designs
  • MANUFACTURERS PART NUMBERPT55BWRGXXL
  • DESCRIPTIONChef Pants - Baggy, W/Zipper Fly
  • MATERIAL(S)65% Polyester, 35% Cotton
  • COLORBlack & White Check
  • SIZE2XL
  • NUMBER OF POCKETS3
  • FRONT CLOSUREZipper-Front
  • HEMMED/UNHEMMEDHemmed
  • STYLEPT55
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Chef Designs Baggy Chef Pants, W/Zipper Fly, Black/White Check, Polyester/Cotton, XS

Item #: B1618461

Not Yet Rated

Usually ships in 1 to 4 days

$28.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Chef Designs Baggy Chef Pants, W/Zipper Fly, Black/White Check, Polyester/Cotton, 2XL

Chef Designs Baggy Chef Pants, W/Zipper Fly, Black/White Check, Polyester/Cotton, 2XL

Item #: WBB1618458

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant