Take 15% off your entire order!

Offer applied at checkout

Chef Works® Basic 3/4 Sleeve Chef Coat, Gray, L - JLCLGRYL

Chef Works® Basic 3/4 Sleeve Chef Coat, Gray, L - JLCLGRYL

Item #: WBB1247625

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • S
  • XL
  • L
  • M
  • XS

L

  • SELECT
  • White
  • Black
  • Red
  • Lime
  • Merlot
  • Gray
  • Blue

Gray

Price: $28.95

Save $1.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Chef Works® Basic 3/4 Sleeve Chef Coat, Gray, L - JLCLGRYL

Our Basic Color Chef Coats and Chef Jackets come in a variety of vibrant colors to help you create your individual style for your workplace. These chef jackets are designed to mix, match and coordinate with our wider Color Collection. Constructed with 4.6 oz., 65/35 poly/cotton, the 'lite' twill fabric of our Basic Sleeve Chef Coat helps keep you cool when things heat up. This sleeve, double-breasted chef coat features cloth-covered buttons. The Basic Sleeve Chef Coat includes a left chest patch and thermometer pocket.

Features:
  • Poly/cotton Chef Coat
  • 4.6 oz. "lite" twill fabric chef coat
  • Double-breasted chef coat
  • Cloth-covered buttons
  • 3/4 sleeve
  • Left chest patch pocket
  • Thermometer pocket
  • Basic 3/4 Sleeve Chef Coat available in Sizes XS-3XL

Product Specifications

  • BRANDChef Works®
  • MANUFACTURERS PART NUMBERJLCLGRYL
  • DESCRIPTIONChef Coat - 3/4 Sleeve
  • COLORGray
  • SIZEL
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Chef Works® Basic 3/4 Sleeve Chef Coat, Gray, L - JLCLGRYL

Chef Works® Basic 3/4 Sleeve Chef Coat, Gray, L - JLCLGRYL

Item #: WBB1247625

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant