Take 15% off your entire order!

Offer applied at checkout

Chef Works® Designer Baggy Men's Pin Striped Chef Pants, XS - PINB000XS

Chef Works® Designer Baggy Men's Pin Striped Chef Pants, XS - PINB000XS

Item #: WBB1248841

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Pinstripe
  • Black Chalk Stripe

Pinstripe

$35.95 up to 6% OFF

Price: $33.95

Save $1.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Chef Works® Designer Baggy Men's Pin Striped Chef Pants, XS - PINB000XS

Our mens baggy pin striped chef pants have an elastic waist with drawstring, two side seam pockets and one back pocket. Our baggy chef pants also have tapered legs which make them free flowing for ultimate comfort and durability.

Features:
  • 65/35 Poly/cotton Designer Baggy Pin Striped Chef Pants
  • Yarn-dyed
  • Drawstring elastic waist
  • Two front pockets
  • One back pocket
  • These striped chef pants come in sizes XS-3XL

Product Specifications

  • BRANDChef Works®
  • MANUFACTURERS PART NUMBERPINB000XS
  • DESCRIPTIONChef Pants - Baggy,Designer
  • COLORPinstripe
  • SIZEXS
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Chef Works® Designer Baggy Men's Pin Striped Chef Pants, L - PINB000L

Item #: B1248790

Not Yet Rated

Usually ships in 2 to 5 days

$33.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Chef Works® Designer Baggy Men's Pin Striped Chef Pants, XS - PINB000XS

Chef Works® Designer Baggy Men's Pin Striped Chef Pants, XS - PINB000XS

Item #: WBB1248841

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant