Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Front Of The House Chef'S Coat, 3X, Short Sleeve, White
See all 448 items in product family

Front Of The House Chef'S Coat, 3X, Short Sleeve, White

Item #: WBB507585

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 25.95
Product Information
Customer Review
Product Q&A
Front Of The House Chef'S Coat, 3X, Short Sleeve, White

Front-of-the-House Chef's Coat, 3X, short sleeve, double breasted, 70/30 domestic twill, one breast pocket, thermometer pocket on left sleeve, white, Chef 24/7®

Product Specifications

    • BRANDChef Revival
    • MANUFACTURERS PART NUMBERJ105-3X
    • DESCRIPTIONChef Jacket
    • MATERIAL(S)70/30 Domestic Twill
    • COLORwhite
    • SIZE3XL
    • PACKAGE QUANTITY1
    • STYLEFront of the House
    • SLEEVEShort Sleeve

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!