Take 15% off your entire order!

Offer applied at checkout

Chef Works® Genova Basic Chef Coat, Lime, XL - 2833LIMXL

Chef Works® Genova Basic Chef Coat, Lime, XL - 2833LIMXL

Item #: WBB1249098

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • S
  • L
  • M
  • XS
  • XL

XL

Price: $30.95

Save $1.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Chef Works® Genova Basic Chef Coat, Lime, XL - 2833LIMXL

Our Basic Color Chef Coats and Chef Jackets come in a variety of vibrant colors to help you create your individual style for your workplace. These chef coats are designed to mix, match and coordinate with our wider Color Collection. The Genova Basic Color Chef Coat is constructed with 6.2 oz. poly/cotton fabric. This long-sleeve, double-breasted chef coat includes turned-back cuffs and matching cloth-covered buttons. The Genova Basic Color Chef Coat has a left chest patch and thermometer pocket.

Features:
  • Poly/cotton Chef Coat
  • 6.2 oz. fabric chef coat
  • Double-breasted chef coat
  • Lime cloth-covered buttons
  • Turned-back cuffs
  • Left patch pocket
  • Thermometer pocket
  • Genova Lime Basic Chef Coat Available in Sizes XS-5XL

Product Specifications

  • BRANDChef Works®
  • MANUFACTURERS PART NUMBER2833LIMXL
  • DESCRIPTIONChef Coat - Genova Lime Basic
  • COLORLime
  • SIZEXL
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Chef Works® Genova Basic Chef Coat, Lime, XL - 2833LIMXL

Chef Works® Genova Basic Chef Coat, Lime, XL - 2833LIMXL

Item #: WBB1249098

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant