Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Knife & Steel®Chef'S Jacket, 4X, Cloth Knot, White
See all 36 items in product family

Knife & Steel®Chef'S Jacket, 4X, Cloth Knot, White

Item #: WBB506452

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 49.95
Product Information
Customer Review
Product Q&A
Knife & Steel®Chef'S Jacket, 4X, Cloth Knot, White

Knife & Steel®Chef's Jacket, 4X, cloth knot, poly cotton blend, Chef Revival®

Product Specifications

    • BRANDChef Revival
    • MANUFACTURERS PART NUMBERJ003-4X
    • DESCRIPTIONChef Jacket
    • TYPECloth Knot
    • MATERIAL(S)Poly / Cotton
    • COLORWhite
    • SIZE4XL
    • PACKAGE QUANTITY1
    • SLEEVELong Sleeve
    • STYLEKnife & Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!