Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Traditional Chef'S Jacket Qc Lite™, 4X, Short Sleeve, Black
See all 448 items in product family

Traditional Chef'S Jacket Qc Lite™, 4X, Short Sleeve, Black

Item #: WBB507277

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 66.95
Product Information
Customer Review
Product Q&A
Traditional Chef'S Jacket Qc Lite™, 4X, Short Sleeve, Black

Traditional Chef's Jacket QC Light⁜, 4X, short sleeve, Chef-tex poly cotton blend, Chef Revival®, black

Product Specifications

    • BRANDChef Revival
    • MANUFACTURERS PART NUMBERJ045BK-4X
    • DESCRIPTIONChef Jacket
    • MATERIAL(S)Poly / Cotton
    • COLORBlack
    • SIZE4XL
    • PACKAGE QUANTITY1
    • STYLETraditional
    • SLEEVEShort Sleeve

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!