Take 15% off your entire order!

Offer applied at checkout

Chef Works® Women's Gingham Dress Shirt, Black & White Check, XL - W500BWCXL

Chef Works® Women's Gingham Dress Shirt, Black & White Check, XL - W500BWCXL

Item #: WBB1247317

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • XS
  • S
  • M
  • L
  • XL

XL

  • SELECT
  • Red & White Check
  • Blue / White Check
  • Black & White Check

Black & White Check

$34.95 up to 26% OFF

Price: $25.95

Save $1.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Chef Works® Women's Gingham Dress Shirt, Black & White Check, XL - W500BWCXL

Make a statement with the new Gingham Dress Shirt. This shirt features a button-down collar, two- button cuffs, a left chest pocket and a pleated back yoke. The Gingham Shirts are made of a yarn-dyed poly/cotton poplin and come in navy, black and red.

Features:
  • Yarn-dyed 65/35 poly/cotton poplin
  • Long-sleeve with two-button cuffs
  • Button-down collar
  • Double back yoke with box pleat
  • Six pearl buttons on placket, one at collar band
  • Left chest pocket
  • Sizes XS-3XL

Product Specifications

  • BRANDChef Works®
  • MANUFACTURERS PART NUMBERW500BWCXL
  • DESCRIPTIONWomen's Gingham Dress Shirt
  • COLORBlack & White Check
  • SIZEXL
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Chef Works® Women's Gingham Dress Shirt, Black & White Check, XL - W500BWCXL

Chef Works® Women's Gingham Dress Shirt, Black & White Check, XL - W500BWCXL

Item #: WBB1247317

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant