Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dishwashing Glove, Large, 13", Nitrile Rubber - 12 Pairs, Green

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Dishwashing Glove, Large, 13", Nitrile Rubber - 12 Pairs, Green

Item #: WBB506665

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 38.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Dishwashing Glove, Large, 13", Nitrile Rubber - 12 Pairs, Green

Our Nitrile Flock-Lined Glove provides heat protection up to 195°F (91°C). This medium-duty glove features a cotton-flocked lining for enhanced heat protection and comfort and an embossed grip. The nitrile rubber material is extremely durable and flexible; ideal for dishwashing.
  • Heat protection up to 195°F (91°C)
  • FDA food-contact compliant
  • Nitrile construction with embossed grip
  • Cotton-flocked lining
  • One package contains 12 pairs

Product Specifications

    • BRANDSan Jamar®
    • MANUFACTURERS PART NUMBER13NU-L
    • MATERIAL(S)Nitrile
    • COLORGreen
    • SIZELarge
    • PACKAGE QUANTITY12 Pairs
    • GRIP TYPEEmbossed Grip
    • PURPOSEDishwashing

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed