Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
San Jamar 720-S - Dishwashing Gloves, Small, 13", Orange

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

San Jamar 720-S - Dishwashing Gloves, Small, 13", Orange

Item #: WBB506642

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 39.95
Product Information
Customer Review
Product Q&A
Dishwashing Glove, Small, 13", Orange

Dishwashing Glove, small, 13", 28 mil neoprene & latex blend w/flock lining, heat resistant, embossed grip, USDA accepted, orange

Product Specifications

    • BRANDSan Jamar®
    • MANUFACTURERS PART NUMBER720-S
    • TYPEHeat Resistant
    • MATERIAL(S)Neoprene & Latex blend
    • COLOROrange
    • SIZESmall
    • PACKAGE QUANTITY12 Pairs
    • GRIP TYPEEmbossed Grip
    • PURPOSEDishwashing

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!