Heated Cabinets
Heated cabinets are ideal for preserving food at a controlled temperature. The cabinets have adjustable shelving to customize any food storage needs. The controlled heating system guarantees uniform temperature control and the clear glass door offers a view without heat loss. Heating cabinets are ideal for restaurants, catering, and institutional kitchens.
Type
Length
Width
Material
Height
Capacity
Price
Most Relevant
Compare
1
1
Ships within 1 Business Day
Width
21 in
Height
68 in
Depth
30-3/4 in
Capacity
36
Compare
Vulcan VHFA18, Full Size Non-Insulated Hot Food Holding Cabinet, Glass Door, 120V
Model #: WBB2277587
1
1
Free Shipping
Ships in 2 Business Days
Width
25-1/4 in
Height
71 in
Depth
30-3/4 in
Capacity
18/36
Compare
1
1
Free Shipping
Ships in 14 Business Days
Width
27 in
Height
78-3/8 in
Depth
29-1/2 in
Compare
1
1
Free Shipping
Ships in 3 Business Days
Width
25-1/2 in
Height
42-1/2 in
Depth
33 in
Capacity
8/12
Compare
1
1
Free Shipping
Ships in 5 Business Days
Compare
1
1
Free Shipping
Ships in 5 Business Days