Heated Cabinets
Availability
Free Shipping
Brand
Voltage
Type
Certifications
Length
Width
Material
Height
Capacity
Price
Most Relevant
Compare
1
1
Ships Same Day
Width
21 in
Height
68 in
Depth
30-3/4 in
Capacity
36
Compare
1
1
Free Shipping
Ships in 3 Business Days
Width
25-1/2 in
Height
42-1/2 in
Depth
33 in
Capacity
8/12
Compare
Vulcan VP18, Full Size Non-Insulated Proofing & Holding Cabinet, Glass Door, 120 V
Model #: WBB2277586
1
1
Free Shipping
Ships in 3 Business Days
Width
25-1/4 in
Height
71 in
Depth
30-3/4 in
Capacity
18/36
Compare
1
1
Ships in 5 Business Days
Compare
1
1
Ships in 5 Business Days
Compare
1
1
Ships in 5 Business Days
Compare
1
1
Free Shipping
Ships in 14 Business Days
Width
27 in
Height
78-3/8 in
Depth
29-1/2 in
Compare
1
1
Ships in 5 Business Days
Compare
1
1
Ships in 5 Business Days
Compare
1
1
Ships in 5 Business Days
Compare
1
1
Free Shipping
Ships in 14 Business Days
Width
27 in
Height
78-3/8 in
Depth
29-1/2 in
Compare
1
1
Ships in 5 Business Days
Compare
Vulcan VHFA18, Full Size Non-Insulated Hot Food Holding Cabinet, Glass Door, 120V
Model #: WBB2277587
1
1
Free Shipping
Ships in 2 Business Days
Width
25-1/4 in
Height
71 in
Depth
30-3/4 in
Capacity
18/36