Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Krampouz ASI40 - Spatula 16"L Stainless Steel

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

Krampouz ASI40 - Spatula 16"L Stainless Steel

Item #: WBB2004618

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 71.95
Product Information
Customer Review
Product Q&A
Krampouz ASI40 - Spatula 16"L Stainless Steel

Stainless steel spatula

Product Specifications

    • BRANDKrampouz®
    • MANUFACTURER PART NUMBERASI40
    • DESCRIPTIONStainless Steel Spatula
    • WARRANTY3 Months
    • LENGTH INCHES16
    • MATERIALStainless Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!