Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cone Baker - 120 Volt
See all 4 items in product family

Cone Baker - 120 Volt

Item #: WBB442111

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 759.00
Product Information
Warranty
Customer Review
Product Q&A
Cone Baker - 120V

NEMCO® This 10"W x 15.3"D x 8.1"H cone baker is made with heavy-duty aluminum waffle grids that ensure uniform thickness and even baking. Coil spring handle remains cool to the touch. Top-mounted programmable digital control board for time and temperature. Easy-to-read LED display counts down baking time. Audible alarm signals when cooking is complete. 890 watts.

Product Specifications

    • BRANDNEMCO®
    • MANUFACTURERS PART NUMBER7030
    • WIDTH INCHES10
    • DEPTH INCHES15-5/16
    • HEIGHT INCHES8-1/8
    • WATTS890
    • AMPS7.4
    • VOLTS120
    • STYLESingle
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed