Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Krampouz Double Waffle Maker - 180° Opening, 240V - WECCBBAT

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

Krampouz Double Waffle Maker - 180° Opening, 240V - WECCBBAT

Item #: WBB1103671

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,295.00 Save up to 31%
Price: $ 2,288.00
Product Information
Customer Review
Product Q&A
Krampouz Double Waffle Maker - 180° Opening, 240V - WECCBBAT

Thanks to continuous feedback from catering professionals, Krampouz has innovated the "easy clean" system onto all their waffle irons. Benefices: improved hygiene, easy maintenance, increased reliability.

Product Specifications

    • BRANDKrampouz®
    • MANUFACTURERS PART NUMBERWECCBBAT
    • DESCRIPTIONDouble Waffle Maker 180° Opening
    • TYPEDouble
    • WIDTH INCHES8
    • DEPTH INCHES17-1/4
    • HEIGHT INCHES11-1/2
    • NEMA6-20
    • APPROVALS OR CERTIFICATIONSIntertek CAN US, ANS/UL & CAN/CSA, Intertek sanitation, NSF
    • PARTS/LABOR WARRANTY1 Year
    • WEIGHT LBS.77
    • WATTS3600
    • PACKAGE QUANTITY1
    • AMPS13.2
    • VOLTS220

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!