Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Eurodib/ United - Stainless Steel 36'' Electric Griddle - SP04910-240

Rollover image to zoom in

Click image to enlarge

See all 34 items in product family

Eurodib/ United - Stainless Steel 36'' Electric Griddle - SP04910-240

Item #: WBB284077

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 752.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Eurodib / United Stainless Steel Electric Griddle Is A Heavy Duty Grill For Any Application.

Made using stainless steel frame and panels. Features splash guards on sides and rear of unit. Grease tray included for easy clean-up. Includes dial thermostat and adjustable leveling feet. Measures 22-1/8"D x 11"H overall. This is a 3600 Watt unit. NSF listed.

Product Specifications

    • BRANDEurodib
    • MANUFACTURERS PART NUMBERSP04910-240
    • TYPEElectric Griddle
    • WIDTH INCHES36
    • DEPTH INCHES22-1/8
    • HEIGHT INCHES11
    • APPROVALS OR CERTIFICATIONSNSF Listed
    • WATTS3600
    • BTU--
    • PACKAGE QUANTITY1
    • AMPS17
    • VOLTS220
    • CONSTRUCTIONStainless Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!