Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Eurodib/ Visvardis - 11.5 KW Gyro Electric Machine

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Eurodib/ Visvardis - 11.5 KW Gyro Electric Machine

Item #: WBB284150

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,083.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Eurodib / Visvardis Gyro Machine Is The Industry Standard For Preparing, Cooking And Serving Meat For Gyros.

Made using corrosion resistant Type 304 stainless steel. Designed with the motor at the bottom of the unit to ensure protection from all heating elements. Features individual burner controls, ceramic plates with minimum flame adjustment, removable burner protection mesh and removable drip tray. Includes a meat shovel and a built-in plug to accept use with electric knives. Gyro machine allows the user to move the burner closer or farther away from the meat using a knob in the front to ensure precise cooking with minimal heat loss.

Product Specifications

    • BRANDVISVARDIS
    • MANUFACTURERS PART NUMBERDE4A
    • TYPEElectric
    • WIDTH INCHES21
    • DEPTH INCHES25
    • HEIGHT INCHES45
    • APPROVALS OR CERTIFICATIONSNSF Listed
    • COLOR FINISHSilver
    • WATTS11500
    • BTU--
    • PACKAGE QUANTITY1
    • PHASE3
    • VOLTS220
    • CAPACITY LBS155-200
    • CONSTRUCTIONStainless Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!