Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Eurodib/ Visvardis - 32-3/4'' Spit For 96000 BTU Gyro Machine

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Eurodib/ Visvardis - 32-3/4'' Spit For 96000 BTU Gyro Machine

Item #: WBB284156

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 103.95
Product Information
Customer Review
Product Q&A
Eurodib/ Visvardis - 32-3/4'' Spit For 96000 BTU Gyro Machine

Extra Spit For 96000 BTU Gyro Machine. 32-3/4" Length.

Product Specifications

    • BRANDVISVARDIS
    • MANUFACTURERS PART NUMBERSPIT G16V
    • COLOR FINISHSilver
    • LENGTH INCHES32-3/4
    • CONSTRUCTIONStainless Steel
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!