discount codeFree shipping over 300

Applied at checkout

Eurodib/ Visvardis - 72000 BTU Gyro Natural Gas Turbo Machine

Eurodib/ Visvardis - 72000 BTU Gyro Natural Gas Turbo Machine

Item #: WBB284082

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $2,293.00

Quantity

Popular item in this category

Eurodib/ Visvardis - 96000 BTU Gyro Natural Gas Turbo Machine

Usually ships in 7 to 10 days

Not Yet Rated

$2,827.00

Customers Also Viewed

Eurodib / Visvardis Gyro Machine Is The Industry Standard For Preparing, Cooking And Serving Meat For Gyros.

Made using corrosion resistant Type 304 stainless steel. Designed with the motor at the bottom of the unit to ensure protection from all heating elements. Features individual burner controls, ceramic plates with minimum flame adjustment, removable burner protection mesh and removable drip tray. Includes a meat shovel and a built-in plug to accept use with electric knives. Gyro machine allows the user to move the burner closer or farther away from the meat using a knob in the front to ensure precise cooking with minimal heat loss.

Product Specifications

  • BRANDVisvardis
  • MANUFACTURER PART NUMBERDG12V-NG
  • TYPENatural Gas
  • WIDTH INCHES23
  • DEPTH INCHES27
  • HEIGHT INCHES33
  • APPROVALS OR CERTIFICATIONSNSF Listed
  • COLOR FINISHSilver
  • CAPACITY LBS130-145
  • PACKAGE QUANTITY1
  • BTU72000
  • CONSTRUCTIONStainless Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Eurodib/ Visvardis - 72000 BTU Gyro Natural Gas Turbo Machine

Eurodib/ Visvardis - 72000 BTU Gyro Natural Gas Turbo Machine

Item #: WBB284082

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top