Nemco 55850 - Easy Citrus Juicer, Manual, Heavy Duty
See all 6 items in product family

Nemco 55850 - Easy Citrus Juicer, Manual, Heavy Duty

Item #: WBB442227

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 300.85

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Accessories
E-Z Juice Extractor

Made of aluminum and stainless steel construction plus all stainless steel fasteners for rugged performance and long lasting durability. Offers 20:1 mechanical advantage to provide every last drop of fresh juice every time. Specially designed ergonomic easy grip handle. Increases leverage with minimal fatigue. Stainless steel rack and pinion is supported between two self-lubricating bronze bearings. High-strength steel post adds rigidity. Removable strainer cone and cup for easy cleanup. Size is 10" W x 19" D x 30" H. Package quantity is 1.

Product Specifications

    • BRANDNEMCO®
    • MANUFACTURERS PART NUMBER55850
    • TYPEEasy Juicer
    • WIDTH INCHES7-1/2
    • DEPTH INCHES9
    • HEIGHT INCHES19
    • APPROVALNSF
    • CONSTRUCTIONStainless Steel / Aluminum
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed