Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Danby® DMW1110WDB Microwave Oven 1.1 Cu. Ft. 1000 Watts, White

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

Danby® DMW1110WDB Microwave Oven 1.1 Cu. Ft. 1000 Watts, White

Item #: WBB429966

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 94.95
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
Microwave Oven 1.1 Cu. Ft., White, DMW1110WDB

This counter top microwave oven is economical and practical and is available in attractive black or white finishes. There's a stylish model to suit any kitchen decor. This model comes with the most popular modern features which make cooking and reheating your favorite dishes a pleasure. This spacious oven features 1.1 cubic feet of cooking space and is ideal for your kitchen, cottage, office, or dormitory. There are 10 different levels of cooking power with the maximum being 1000 watts. Cooking is made easy with the one-touch programming for six popular uses. The appliance utilizes an automatic cooking turntable and oven light and also features an easy-to-read LED clock/timer. The microwave oven comes with a 12-month warranty on parts and labor.

Features:
  • 1.1 Cu. Ft. capacity microwave
  • Oval door design
  • 10 Power levels
  • 3 specialty programs (cook by weight, defrost by weight, speed defrost)
  • 1000 watts of cooking power
  • Electronic controls
  • Simple one touch cooking for 6 popular uses (frozen dinner, beverage, popcorn, potato, pizza, reheat)
  • Easy to read LED timer / clock
  • Interior oven light & turntable
Documents

Documents are in PDF format

Product Specifications

    • BRANDDanby®
    • MANUFACTURERS PART NUMBERDMW1110WDB
    • DESCRIPTIONMicrowave Oven, White
    • WIDTH INCHES21-4/16
    • DEPTH INCHES16-11/16
    • HEIGHT INCHES11-13/06
    • COLORWhite
    • PARTS/LABOR WARRANTY1 Year
    • WATTS1000
    • CONSTRUCTIONStainless Steel
    • CAPACITY CUBIC FEET1.1

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Microwave more than I expected

Your review: Works great, looks great. nice size

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!