Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
KitchenAid® 7 Speed Digital Hand Mixer, Turbo Beater™ II Pro Whisk, Onyx Black, KHM7210OB

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

KitchenAid® 7 Speed Digital Hand Mixer, Turbo Beater™ II Pro Whisk, Onyx Black, KHM7210OB

Item #: WBB1171383

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $79.99 Save up to 13%
Price: $ 69.99
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
KitchenAid® 7 Speed Digital Hand Mixer, Turbo Beater™ II Pro Whisk, Onyx Black, KHM7210OB

This stylish hand mixer features a 7-speed electronic digital control that includes two slow stir speeds and one high whip speed. Soft start® electronic control adjusts to the resistance of what you're mixing for smooth, consistent operation.

Product Specifications

    • BRANDKitchenAid®
    • MANUFACTURERS PART NUMBERKHM7210OB
    • DESCRIPTION7 Speed Hand Mixer
    • WIDTH INCHES3-1/2
    • DEPTH INCHES7-1/2
    • HEIGHT INCHES6-7/16
    • COLOR FINISHOnyx Black
    • NUMBER OF SPEEDS7
    • HAND MIXER CONTROLSDigital
    • AIR VENTSYes
    • MIXING LOAD SENSORYes
    • HEEL RESTYes
    • BEATER EJECTORYes
    • HANDLE TYPESoft Grip
    • NUMBER OF SLOW STIR SPEEDS1

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Great product

Your review: Kitchenaid makes great products!

Pros: durable, long lasting

Cons: none

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!