Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
KitchenAid KSMC895OB - Commercial 8 Qt. Stand Mixer With Bowl Guard, Onyx Black, NSF

Rollover image to zoom in

Click image to enlarge

See all 44 items in product family

KitchenAid KSMC895OB - Commercial 8 Qt. Stand Mixer With Bowl Guard, Onyx Black, NSF

Item #: WBB1529595

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 772.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
KitchenAid KSMC895OB - Commercial 8 Qt. Stand Mixer With Bowl Guard, Onyx Black, NSF

The KitchenAid® 8 Quart Stand Mixer with Bowl Guard is NSF certified, sporting a high-efficiency 1.3 HP motor, which is powerful enough to handle 8+ pounds of dough and quiet enough to sit on your counter. PowerCore® technology delivers consistent power while reducing heat buildup for long-lasting performance. Also features speed control protection, commercial bowl-lift design, stainless steel bowl guard for added safety, robust metal control knobs, and all-metal gears and housings.

POWER, VERSATILITY, PERFORMANCE:

  • NSF Certified For Commercial Use
  • Our Most Powerful, Quietest Available 1.3HP high efficiency DC Motor is designed to run longer and delivers optimum torque with less heat buildup. Easily handles recipes requiring longer mixing, kneading and whipping times. The all-metal, precise gear design produces a smooth, quiet sound.
  • Large Capacity easily mixes recipes with up to 16 cups of flour, 13 dozen cookies or kneads dough for 8-1/4 loaves of bread in a single bowl
  • PowerCore® Technology feedback control communicates, in micro seconds, to the motor to ensure optimal power is delivered to the bowl
  • Speed Control Protection reduces the risk of accidentally turning on the mixer when wiping it clean
  • Stainless Steel Bowl Guard provides added safety
  • Commercial Grade Accessories Come Standard: stainless steel dough hook, stainless steel flat beater, stainless steel elliptical 11-wire whip, and 8 quart stainless steel bowl with "J" style handle. Beater, dough hook, and whip are all dishwasher safe
Documents

Documents are in PDF format

Product Specifications

    • BRANDKitchenAid®
    • MANUFACTURERS PART NUMBERKSMC895OB
    • DESCRIPTIONCommercial 8 QT. Stand Mixer With Bowl Guard
    • WIDTH INCHES13-5/16
    • DEPTH INCHES14-5/8
    • HEIGHT INCHES16-1/2
    • APPROVALS OR CERTIFICATIONSNSF, UL
    • COLOR FINISHOnyx Black
    • WEIGHT LBS.25
    • WATTS500
    • POWER CORD LENGTH INCHES48
    • CAPACITY QUARTS8
    • VOLTS1
    • HORSEPOWER1.3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!