Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Adcraft PO-22 - Pizza Oven, 22", 240V

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Adcraft PO-22 - Pizza Oven, 22", 240V

Item #: WBB1622490

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,277.77 Save up to 34%
Price: $ 1,504.00
Product Information
Warranty
Customer Review
Product Q&A
Adcraft PO-22 - Pizza Oven, 22", 240V

Adcraft's stainless steel pizza ovens are perfect for use in kitchens with limited space. This oven has two 21-3/4" x 22-1/4" removable ceramic hearth baking shelves with a 3-1/4" deck height which makes them ideal for pizzas, breads and various bakery products. The adjustable thermostat allows for a temperature range of 284° F to 680° F. It also has a 15 minute continuous timer and a 6' power cord with a NEMA 6-20 plug. 26"W x 28"D x 21"H. 240V, 3600W, 15A. CE.

Documents

Documents are in PDF format

Product Specifications

    • BRANDAdcraft
    • MANUFACTURERS PART NUMBERPO-22
    • DESCRIPTIONPizza Oven
    • WIDTH INCHES28
    • DEPTH INCHES21
    • HEIGHT INCHES26
    • APPROVALS OR CERTIFICATIONSCE
    • WARRANTY1 Year
    • WEIGHT LBS.165-3/8
    • WATTS3600
    • PLUG6-20P
    • PACKAGE QUANTITY1
    • AMPS15
    • PHASE1
    • VOLTS240
    • TEMPERATURE RANGE284F-680F
    • HANDLE TYPEStainless Steel
    • CONSTRUCTIONStainless Steel
    • KNOBSPlastic
    • POWER CORD LENGTH FEET4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed