Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
T&S Brass HG-4D-36K Gas Connector 3/4 In. NPT X 3/4 In. NPT X 36 In. - Braided Stainless Steel
See all 41 items in product family

T&S Brass HG-4D-36K Gas Connector 3/4 In. NPT X 3/4 In. NPT X 36 In. - Braided Stainless Steel

Item #: WBB344750

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $315.00 Save up to 51%
Clearance Price: $ 153.95
Product Information
Customer Review
Product Q&A
Accessories
T&S Brass HG-4D-36K 36" Gas Appliance Connector

Features:
  • 36" Gas Appliance Connector
  • Quick disconnect one end, free spin rotating gas fitting other end
  • Male to quick disconnect hose design
  • 3/4" NPT
  • 36" Length
  • Includes installation kit
  • Welded fitting connections
  • Stainless steel braid
  • Extruded coating
  • 1/2 PSI max. gas pressure


Product Specifications

    • BTU PER HOUR (LPG)--
    • BTU PER HOUR (NG)--
    • BRANDT&S Brass
    • CONSTRUCTIONVinyl Plated Stainless Steel
    • LENGTH INCHES36
    • MANUFACTURERS PART NUMBERHG-4D-36K
    • PACKAGE QUANTITY1
    • TYPEGas Connector
    • OUTLET CONNECTION7/8
    • INLET CONNECTION3/8
    • OUTLET CONNECTION TYPENPT
    • WATTS PER HOUR (NG)--
    • CONNECTION SIZE INCHES3/4
    • INLET CONNECTION TYPENPT

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!