Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Broan 403023 30 Inch Range Hood, 2-Speed Rocker, Light, 160 CFM

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Broan 403023 30 Inch Range Hood, 2-Speed Rocker, Light, 160 CFM

Item #: WBB2240264

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 46.95
Product Information
Customer Review
Product Q&A
Broan 403023 30 Inch Range Hood, 2-Speed Rocker, Light, 160 CFM

The Broan 40000 series is made for a wide range installations and comes in a variety of appliance matching colors and widths. The durable under cabinet hood installs as 3-1/4 in. x 10 in. ducted opening only and ducts either vertically or horizontally. The hood features a fan designed for years of trouble free service, an easy to clean grease filter, a protective lamp lens that distributes light evenly over the cook-top and control switches for fan speed and light activation. Includes duct adapter with built-in damper.


Features:

  • Installs as 3-1/4" x 10" vented only.
  • 160 CFM, 6.5 Sone (vertical or horizontal discharge) performance – HVI 2100 Certified.
  • Dishwasher-safe aluminum grease filter.
  • A protective lamp lens distributes light evenly over the cook-top and accepts up to 75W bulb (bulb not included).
  • Duct connector with built-in damper included.
  • This range hood can work in an ADA-compliant application. See Additional Information above.


Documents

Documents are in PDF format

Product Specifications

    • BRANDBroan
    • MANUFACTURERS PART NUMBER403023
    • WIDTH INCHES30
    • HEIGHT INCHES6
    • COLOR FINISHBlack
    • MOUNT TYPEUnder Cabinet
    • VOLTAGE120
    • LIGHT OPTIONY
    • APPROVAL/CERTIFICATIONSUL listed
    • ENERGY STAR RATEDN
    • INCLUDESRange Hood, Aluminum Filter, Damper/Duct Connector
    • CONTROLSRocker
    • RPM HIGH2795
    • AMPS2.5
    • LENGTH INCHES17.5
    • CFM HIGH160
    • SONES6.5
    • CONSTRUCTIONPainted Steel
    • LIMITED WARRANTY YEARS1
    • HERTZ (HZ)60

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!