Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Broan 413601 36 Inch Range Hood, Non-ducted, 2-Speed Rocker, Light, 160 CFM

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Broan 413601 36 Inch Range Hood, Non-ducted, 2-Speed Rocker, Light, 160 CFM

Item #: WBB2240258

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 48.95
Product Information
Customer Review
Product Q&A
Accessories
Broan 413601 36 Inch Range Hood, Non-ducted, 2-Speed Rocker, Light, 160 CFM

The 41000 series of non-ducted under cabinet hoods are made to exacting Broan standards, providing effective filtration, high quality and value. The range hood comes in a variety of appliance matching colors and widths, and includes a removable combination grease-charcoal filter for cleaner indoor exhaust recirculation, a fan designed for years of trouble free service, a protective lamp lens that distributes light evenly over the cook-top and control switches for fan speed and light activation.


Features:

  • Installs as non-ducted only with charcoal filter.
  • A protective lamp lens distributes light evenly over the cook-top and accepts up to 75W bulb (bulb not included).
  • This range hood can work in an ADA-compliant application.


Documents

Documents are in PDF format

Product Specifications

    • BRANDBroan
    • MANUFACTURERS PART NUMBER413601
    • WIDTH INCHES36
    • HEIGHT INCHES6
    • COLOR FINISHWhite
    • MOUNT TYPEUnder Cabinet
    • VOLTAGE120
    • LIGHT OPTIONY
    • APPROVAL/CERTIFICATIONSUL listed
    • ENERGY STAR RATEDN
    • INCLUDESRange Hood, Charcoal Filter
    • CONTROLSRocker
    • RPM HIGH2850
    • AMPS2
    • LENGTH INCHES17.5
    • CFM HIGH160
    • CONSTRUCTIONPainted Steel
    • LIMITED WARRANTY YEARS1
    • HERTZ (HZ)60

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!