Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Broan BPPF30 2-PACK, Non-Duct Charcoal Filter for 30 Inch Evolution QP Series

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Broan BPPF30 2-PACK, Non-Duct Charcoal Filter for 30 Inch Evolution QP Series

Item #: WBB2240244

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 17.50
Product Information
Customer Review
Product Q&A
Broan BPPF30 2-PACK, Non-Duct Charcoal Filter for 30 Inch Evolution QP Series

CleanSense charcoal filters are made from the highest quality materials to provide the longest life possible and keep your range hood operating at peak performance.

Features:

  • BPPF30 filters are sold in a pack of six; two are required for replacement.
  • CleanSense filters have a stripe feature on one side which changes color to indicate when it is time to replace the filter.
  • Designed for non-duct installation of the 30" wide QP Series range hoods.


Product Specifications

    • BRANDBroan
    • MANUFACTURERS PART NUMBERBPPF30
    • WIDTH INCHES14
    • HEIGHT INCHES14
    • COLOR FINISHGray
    • LENGTH INCHES0.25
    • LIGHT OPTIONN
    • LIMITED WARRANTY YEARS1
    • ENERGY STAR RATEDN
    • INCLUDES2 Filters

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!