Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Broan BPSF36 2-PACK, Charcoal Replacement Filter for 36 Inch QS Series

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Broan BPSF36 2-PACK, Charcoal Replacement Filter for 36 Inch QS Series

Item #: WBB2240242

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 18.75
Product Information
Customer Review
Product Q&A
Broan BPSF36 2-PACK, Charcoal Replacement Filter for 36 Inch QS Series

For use with Broan brand range hoods. Broan filters are made from the highest quality materials to provide the longest life possible and keep your range hood operating at peak performance.

Features:

  • Replacement charcoal filters for use with the BPS1FA36, BPS2FA36 and BPS3FA36 Aluminum filters when installing hood as non-ducted operation; four in a pack, two required for replacement.
  • CleanSense filters have a stripe feature on one side which changes color to indicate when it is time to replace the filter.
  • Refer to the Installation Guide provided with your range hood or see the FAQ section on this site for proper filter maintenance and warranty.


Product Specifications

    • BRANDBroan
    • MANUFACTURERS PART NUMBERBPSF36
    • WIDTH INCHES16
    • HEIGHT INCHES12
    • COLOR FINISHGray
    • LENGTH INCHES0.25
    • LIGHT OPTIONN
    • LIMITED WARRANTY YEARS1
    • ENERGY STAR RATEDN
    • INCLUDES2 Filters

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!