Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Summit H1730B - Range Hood, Ductless, Black, 18" x 30" x 5"

Rollover image to zoom in

Click image to enlarge

See all 64 items in product family

Summit H1730B - Range Hood, Ductless, Black, 18" x 30" x 5"

Item #: WBB1892932

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 76.95
Product Information
Customer Review
Product Q&A
Summit H1730B - Range Hood, Ductless, Black, 18" x 30" x 5"

Summit is one of the market's leading suppliers of quality range hoods, with solid construction and a wide selection of choices for every kitchen.

The H1700 series features our best selling range hoods, with ready-to-install designs in ductless (recirculating) style. These hoods offer the features all customers want, including a two-speed fan, switchable light, and aluminum-charcoal filter.

The H1730B is a 30 inch wide range hood with a black finish. Additional units are available in stainless steel and white and come in 20, 24, and 36 inch widths to match most ranges. All H1700 Summit range hoods are made in the U.S.A.

Features:
  • 30" wide range hood to match 30" ranges
  • Two-speed fan, switchable light, and combination aluminum-charcoal filter
  • Black finish and contemporary styling

Product Specifications

    • BRANDSummit Appliance
    • MANUFACTURERS PART NUMBERH1730B
    • DESCRIPTIONDuctless Range Hood
    • WIDTH INCHES30
    • DEPTH INCHES18
    • HEIGHT INCHES5
    • WARRANTY1 Year
    • WEIGHT LBS15
    • VENTING TYPERecirculating
    • BODY FINISHBlack
    • MADE IN THE USAMade In The USA

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!