Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Winco HFS-2020 Hood Filter

Rollover image to zoom in

Click image to enlarge

See all 66 items in product family

Winco HFS-2020 Hood Filter

Item #: WBB1360077

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $35.47 Save up to 52%
Price: $ 17.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Winco HFS-2020 Hood Filter

Hood Filter, Stainless Steel, 20" W x 20" H x 1 1/2".

Product Specifications

    • BRANDWINCO
    • MANUFACTURERS PART NUMBERHFS-2020
    • DESCRIPTIONHood Filter
    • WIDTH INCHES20
    • DEPTH INCHES20
    • BODY FINISHStainless Steel
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!