Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Broan LB36 36 Inch Box Shaped Hood Liner for Power Packs

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Broan LB36 36 Inch Box Shaped Hood Liner for Power Packs

Item #: WBB2240239

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 61.95
Product Information
Customer Review
Product Q&A
Broan LB36 36 Inch Box Shaped Hood Liner for Power Packs

Liners provide an elegant way to finish a traditional wood hood and protect cabinetry.

Features:

  • Designed to protect the exterior base of a custom hood; fits PM250 and PM390 Power Pack inserts.
  • The durable silver paint finish wipes clean easily and the 4" depth provides good capture.
  • The "B" or Box liner is designed to fit into 18" deep wood hoods or cabinet bottoms.
  • Fits a 30" range hood width; made of 24 gauge CRS.


Product Specifications

    • BRANDBroan
    • MANUFACTURERS PART NUMBERLB36
    • WIDTH INCHES34.438
    • HEIGHT INCHES4
    • COLOR FINISHSilver
    • LENGTH INCHES17.25
    • LIGHT OPTIONN
    • LIMITED WARRANTY YEARS1
    • ENERGY STAR RATEDN
    • INCLUDESHood Liner

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!