Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Broan PM390 20-1/2 Inch Custom Power Pack, 390 CFM, 6 Sones, 3-Speeds

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Broan PM390 20-1/2 Inch Custom Power Pack, 390 CFM, 6 Sones, 3-Speeds

Item #: WBB2240248

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 244.95
Product Information
Customer Review
Product Q&A
Broan PM390 20-1/2 Inch Custom Power Pack, 390 CFM, 6 Sones, 3-Speeds

The Broan Custom Power Module PM390 is a fully integrated range hood system designed to fit flush with the bottom of a cabinet or custom hood installation. Select this silver-finished blower with multi-speed control to provide quiet, effective performance. Incandescent lighting complements the beauty of a fully enclosed bottom containing dishwasher-safe filters to make cleaning easy. Designed to be used with Broan's "Box" or "T" design custom liners.

Features:

  • Durable, powder coated silver finish and a fully enclosed bottom ensure this hood is easy to clean and will not discolor.
  • Three-speed slide controls provide 390 CFM of exhaust at 6.0 Sones.
  • The enclosed lighting area is home to dual incandescent 40-watt candelabra bulbs (purchased separately).
  • One-piece, washable aluminum mesh filter means you can maintain optimum grease capture and keep the kitchen fresh.
  • The choice of 6" round duct (includes damper and adapter) or non-ducted discharge allow you to make the right installation decision for your home.
  • Optional 30" and 36" liners (LB30, LB36) allow you to create a custom enclosure and protect your cabinetry (sold separately).
  • Heat Sentry detects excessive heat and adjusts blower to high speed automatically.


Documents

Documents are in PDF format

Product Specifications

    • BRANDBroan
    • MANUFACTURERS PART NUMBERPM390
    • WIDTH INCHES20.5
    • HEIGHT INCHES9.62
    • COLOR FINISHSilver
    • LIGHT OPTIONY
    • APPROVAL/CERTIFICATIONSUL listed
    • ENERGY STAR RATEDN
    • INCLUDESPm390 Power Pack Grille, Washable Aluminum Mesh Filter, Power Supply Cord
    • CONTROLSRocker
    • LENGTH INCHES11.25
    • CFM HIGH390
    • SONES6
    • LIMITED WARRANTY YEARS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!