Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Summit REX243BRT - Range, Electric, Smooth Top, 4 Burners, 3.0 Cu. Ft., Black, 24" x 24" x 38"

Rollover image to zoom in

Click image to enlarge

See all 44 items in product family

Summit REX243BRT - Range, Electric, Smooth Top, 4 Burners, 3.0 Cu. Ft., Black, 24" x 24" x 38"

Item #: WBB1892927

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 810.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Summit REX243BRT - Range, Electric, Smooth Top, 4 Burners, 3.0 Cu. Ft., Black, 24" x 24" x 38"

Summit brings outstanding value to small kitchens with fully featured 24" electric ranges.

Made in North America, the REX243BRT features a smooth ceramic glass cooking surface. Two 8" elements and two 6" elements offer convenient versatility when heating. All cooking controls are located upfront on push-to-turn knobs. Indicator lights illuminate when the burners and oven are on for added kitchen safety. This 'slide-in' unit is designed without a backguard, allowing for easy integration with your own wall or backsplash look.

The REX243BRT is just 24" wide but features a large oven with a full 3 cu. ft. capacity. An oven window and interior light let you keep track of your cooking without having to open the door and release heat. The waist-high broiler is conveniently located inside, letting you finish your cooking without transferring contents to an inconvenient drop-down compartment. The lower drawer slides out easily to let you store pots and pans for added space savings.

The REX243BRT comes in a jet black exterior finish with color-matched knobs and handle. Designed for maximum convenience, this range brings the most popular features of higher priced electric ranges to smaller kitchen spaces.

Features:
  • 24" fit is ideal for smaller spaces
  • Lower storage drawer lets you maximize your kitchen space
  • Large oven window with light makes it easy to monitor your cooking without opening the door
  • Waist-high broiler lets you bake and broil with ease

Product Specifications

    • BRANDSummit Appliance
    • MANUFACTURERS PART NUMBERREX243BRT
    • DESCRIPTIONSmooth Top Electric Range
    • WIDTH INCHES24
    • DEPTH INCHES24
    • HEIGHT INCHES38
    • WARRANTY1 Year
    • VOLTAGE220
    • CANADIAN ELECTRICAL SAFETYCSA
    • NUMBER OF BURNERS4
    • EXTERIOR DEPTH INCHES WITH HANDLE26-1/8
    • FUEL TYPEElectric
    • OVEN INTERIOR HEIGHT INCHES15
    • VOLTS220
    • FREQUENCY60Hz
    • OVEN TEMPERATURE CONTROLDial
    • BURNER TYPEGlass Top
    • OVEN INTERIOR DEPTH INCHES17-1/2
    • OVEN CLEANING TYPEManual
    • OVEN RACK QUANTITY2
    • INTERIOR OVEN LIGHTYes
    • BODY FINISHBlack
    • OVEN INTERIOR WIDTH INCHES20
    • BURNER TEMPERATURE CONTROLDial
    • CAPACITY CUBIC FEET3
    • COOKTOP SURFACEGlass
    • WEIGHT LBS135
    • OVEN DOOR WINDOWYes
    • DEPTH INCHES WITH DOOR AT 90°41

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!