Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Summit H1720SS - 20"W Ductless Range Hood, Stainless Steel Finish

Rollover image to zoom in

Click image to enlarge

See all 64 items in product family

Summit H1720SS - 20"W Ductless Range Hood, Stainless Steel Finish

Item #: WBB678748

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 127.95

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Accessories
Summit 20"W Ductless Range Hood, Stainless Steel Finish

Summit is one of the market's leading suppliers of quality range hoods, with solid construction and a wide selection of choices for every kitchen.

The H1700 series features our best selling range hoods, with ready-to-install designs in ductless (recirculating) style. These hoods offer a two-speed fan, switchable light, and aluminum-charcoal filter. The H1720SS is a 20 inch wide range hood with a stainless steel finish. All Summit range and shell hoods are made in the U.S.A.

Features:

  • Designed for ductless (recirculating) operation
  • 20" wide range hood matches slim apartment sized ranges
  • Includes two-speed fan, switchable light, and combination aluminum-charcoal filter
  • Stainless steel finish for lasting durability
  • Made in the USA

Product Specifications

    • BRANDSummit Appliance
    • MANUFACTURERS PART NUMBERH1720SS
    • WIDTH INCHES20
    • DEPTH INCHES18
    • HEIGHT INCHES5
    • PARTS/LABOR WARRANTY1 Year
    • SPECIAL FEATURESAluminum-Charcoal Filter
    • # OF FAN SPEEDS2
    • VENTING TYPEDuctless
    • BODY FINISHStainless Steel
    • UNDER HOOD LIGHTIncluded
    • CONTROLDigital

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!