Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Summit WEM6171Q - 24"W Electric Range, Indicator Lights, Three-Prong Line Cord

Rollover image to zoom in

Click image to enlarge

See all 41 items in product family

Summit WEM6171Q - 24"W Electric Range, Indicator Lights, Three-Prong Line Cord

Item #: WBB678741

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 556.00
Product Information
Warranty
Customer Review
Product Q&A
Summit 24"W Electric Range W/Indicator Lights & A Three-Prong Line Cord

SUMMIT offers a wide selection of household ranges with high quality construction at superior value. Our apartment sized line of electric ranges includes the popular WEM617Q. At just 24" wide, this model is perfectly sized to fit into a tight space but has a large oven for family meals. The complete porcelain and steel construction offers long lasting quality and with a three-prong line cord and indicator lights for each coil and oven, the WEM617Q can be used in HUD applications or nursing homes.

Product Specifications

    • BRANDSummit Appliance
    • MANUFACTURERS PART NUMBERWEM6171Q
    • WIDTH INCHES24
    • DEPTH INCHES24
    • HEIGHT INCHES40
    • PARTS/LABOR WARRANTY1 Year
    • CAPACITY2.9 cu.ft.
    • OVEN CLEANING TYPEManual
    • INTERIOR OVEN LIGHTYes
    • NUMBER OF BURNERS4
    • FUEL TYPEElectric
    • BODY FINISHWhite
    • BURNER TEMPERATURE CONTROLDial
    • DOOR FINISHWhite
    • BACKSPLASH DISPLAYNo
    • BACKSPLASHYes
    • ENERGY STAR RATINGFALSE
    • COOKING TIMERNo
    • SURFACE TYPEPorcelain
    • OVEN TEMPERATURE CONTROLDial
    • BURNER TYPECoils
    • OVEN DOOR WINDOWNo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!