Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Summit Backsplash24 - 24"W X24"H Backsplash, Stainless Steel

Rollover image to zoom in

Click image to enlarge

See all 64 items in product family

Summit Backsplash24 - 24"W X24"H Backsplash, Stainless Steel

Item #: WBB678836

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 87.95

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Accessories
Summit 24"W X24"H Backsplash, Stainless Steel

SUMMIT Backsplashes add a fully finished look to your kitchen and are designed to match SUMMIT hoods and ranges. Al backsplashes are 24 inches high and all are Made in the USA.

Product Specifications

    • BRANDSummit Appliance
    • MANUFACTURERS PART NUMBERBacksplash24SS
    • WIDTH INCHES24
    • DEPTH INCHES0-1/16
    • HEIGHT INCHES24
    • PARTS/LABOR WARRANTY1 Year
    • BODY FINISHStainless Steel
    • UNDER HOOD LIGHTNo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!